Motion
NJ2218W
Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #00125337
MFR #NJ2218W
List Price$970.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #00125337
MFR #NJ2218W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$970.49/each for your price

Overview

Mfr description
NJ 2218 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    6.94 lbs
  • Manufacturer Upc Number
    029176023897
  • UPC_NO
    029176023897
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text