Motion
NJ 2224 ECP

SKF
NJ 2224 ECP

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 58 mm Width, C0 Internal Clearance
Mi Item #00125366
MFR #NJ 2224 ECP
Price$3,555.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2224 ECP

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 58 mm Width, C0 Internal Clearance
Mi Item #00125366
MFR #NJ 2224 ECP

Mfr description
NJ 2224 ECP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,555.73/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    19.42 lbs

Details

  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Without
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NJ22
  • UPC_NO
    7316577113825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)