Motion
NJ2305ET
NSK Medium Wide Cylindrical Roller Bearing, 25 mm Dia Bore, 62 mm OD, 1 Row, 24 mm W, 42000 N Dynamic/39000 N Static Load
Mi Item #00125391
MFR #NJ2305ET
Price$166.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 25 mm Dia Bore, 62 mm OD, 1 Row, 24 mm W, 42000 N Dynamic/39000 N Static Load
Mi Item #00125391
MFR #NJ2305ET

Mfr description
NJ 2305 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.15/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.76 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176399794
  • Maximum RPM (Grease)
    9000 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176399794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)