Motion
NNU 4920 BK/SPW33

SKF
NNU 4920 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 100 mm ID, 140 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #00125600
MFR #NNU 4920 BK/SPW33
Price$2,979.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4920 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 100 mm ID, 140 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #00125600
MFR #NNU 4920 BK/SPW33

Mfr description
NNU 4920 BK/SPW33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.83/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Weight
    4.53 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on Inner Ring, (2) Flanges on Outer Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576611674
  • Material Element
    Bearing steel
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    49
  • UPC_NO
    7316576611674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)