Motion
NNU4922SK.M.SP

FAG (SCHAEFFLER)
NNU4922SK.M.SP

Cylindrical Roller Bearing - Tapered 1:12, 110 mm ID, 150 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00125609
MFR #NNU4922SK.M.SP
Price$2,393.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4922SK.M.SP

Cylindrical Roller Bearing - Tapered 1:12, 110 mm ID, 150 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00125609
MFR #NNU4922SK.M.SP

Mfr description
NNU4922-S-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.04/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    6000 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NNU49
  • UPC_NO
    4012801231954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)