Motion
NNU4930-S-K-M-SP

FAG (SCHAEFFLER)
NNU4930-S-K-M-SP

Tapered 1:12, 150 mm ID, 210 mm OD, 60 mm Width
Mi Item #00125625
MFR #NNU4930-S-K-M-SP
Price$5,430.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4930-S-K-M-SP

Tapered 1:12, 150 mm ID, 210 mm OD, 60 mm Width
Mi Item #00125625
MFR #NNU4930-S-K-M-SP

Mfr description
NNU4930-S-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,430.65/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)