Motion
NNU4940-S-K-M-SP

FAG (SCHAEFFLER)
NNU4940-S-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 200 mm ID, 280 mm OD, 80 mm Width, SP Internal Clearance
MI ITEM #00125648
MFR #NNU4940-S-K-M-SP
List Price$9,252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4940-S-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 200 mm ID, 280 mm OD, 80 mm Width, SP Internal Clearance
MI ITEM #00125648
MFR #NNU4940-S-K-M-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,252.81/each for your price

Overview

Mfr description
NNU4940-S-K-M-SP

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    SP
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    3200 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.1 mm
  • Manufacturer Upc Number
    4012801232074
  • UPC_NO
    4012801232074
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text