Motion
NNU4956-S-K-M-SP

FAG (SCHAEFFLER)
NNU4956-S-K-M-SP

Tapered 1:12, 280 mm ID, 380 mm OD, 100 mm Width
Mi Item #00125664
MFR #NNU4956-S-K-M-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4956-S-K-M-SP

Tapered 1:12, 280 mm ID, 380 mm OD, 100 mm Width
Mi Item #00125664
MFR #NNU4956-S-K-M-SP

Mfr description
NNU4956-S-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)