Motion
NNU 4980 BK/SPW33

SKF
NNU 4980 BK/SPW33

Cylindrical Roller Bearings - 400 mm ID, 540 mm OD, 140 mm Width
MI ITEM #00125676
MFR #NNU 4980 BK/SPW33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4980 BK/SPW33

Cylindrical Roller Bearings - 400 mm ID, 540 mm OD, 140 mm Width
MI ITEM #00125676
MFR #NNU 4980 BK/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    140 mm
  • Precision Rating
    ABEC 5

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NNU 4980 BKSP PRECISION ROLLER BRG
  • High radial load carrying capacity Very high rigidity and high running accuracy Minimize noise, vibration and heat generation Accommodate axial displacement in both directions Lubrication feature Thin section enabling compact application design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text