Motion
NU 203 ECP

SKF
NU 203 ECP

Cylindrical roller bearings, single row - Straight, 17 mm ID, 40 mm OD, 12 mm Width, C0 Internal Clearance
Mi Item #00125691
MFR #NU 203 ECP
Price$111.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 203 ECP

Cylindrical roller bearings, single row - Straight, 17 mm ID, 40 mm OD, 12 mm Width, C0 Internal Clearance
Mi Item #00125691
MFR #NU 203 ECP

Mfr description
NU 203 ECP BRG
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Bearings with a cage can accommodate heavy radial loads and operate at high speeds
  • Full complement bearings are suitable for very heavy radial loads at moderate speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.66/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    0.16 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577061782
  • Material Element
    Bearing steel
  • Max Rpm
    22000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    2
  • UPC_NO
    7316577061782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)