Motion
NU206ET
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
Mi Item #00125715
MFR #NU206ET
Price$136.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
Mi Item #00125715
MFR #NU206ET

Mfr description
NU 206 ET BRG
  • By virtue of the line contact between rolling elements and raceways, cylindrical roller bearings have high radial load capacity and are suited for high-speed applications
  • With a patented high strength cage design in pressed steel our cylindrical roller bearings are comprised of machined brass or polyamide and offer low noise, low heat generation and, for more arduous applications, can be supplied in a range of advanced special materials
  • NU: Two outer flanges, no inner flange
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.66/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated
  • Weight
    0.42 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176067877
  • Max Rpm
    13000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    200
  • UPC_NO
    029176067877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)