Motion
NU204M
NSK Light Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 14 mm W, 25700 N Dynamic/22600 N Static Load
MI ITEM #00125736
MFR #NU204M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 14 mm W, 25700 N Dynamic/22600 N Static Load
MI ITEM #00125736
MFR #NU204M

Mfr description
NU 204 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    47 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176402289
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)