Motion
NU207-E-TVP2

FAG (SCHAEFFLER)
NU207-E-TVP2

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width, C0 Internal Clearance
MI ITEM #00125740
MFR #NU207-E-TVP2
Price$150.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU207-E-TVP2

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width, C0 Internal Clearance
MI ITEM #00125740
MFR #NU207-E-TVP2

Mfr description
NU207-E-XL-TVP2 CYLINDRICAL ROLLER BRG
  • Single row cylindrical roller bearings with cage are units comprising solid inner and outer rings together with cylindrical roller and cage assemblies
  • The outer rings have rigid ribs on both sides or are without ribs, the inner rings have one or two rigid ribs or are designed without ribs
  • The cage prevents the cylindrical rollers coming into contact with each other during rolling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Non-locating
  • Max Rpm
    12300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU2
  • UPC_NO
    4054371441135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)