Motion
NU 208 ECP/C3

SKF
NU 208 ECP/C3

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #00125753
MFR #NU 208 ECP/C3
Price$221.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 208 ECP/C3

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #00125753
MFR #NU 208 ECP/C3

Mfr description
NU 208 ECP C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.22/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    0.84 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577032225
  • Material Element
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    2
  • UPC_NO
    7316577032225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)