Motion
NU220ET
Cylindrical Roller Bearing - Straight, 100 mm ID, 190 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #00125783
MFR #NU220ET
Your Price$828.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 190 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #00125783
MFR #NU220ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$828.75/each(List $994.50)

Overview

Mfr description
NU 220 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Flanges on Outer Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Max Rpm
    4300 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    3600 rpm
  • Cage Material
    Polyamide 66 Resin
  • Cage Type
    High Capacity Design
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    34 mm
  • Outer Ring Width
    34 mm
  • Fillet Radius
    2.1 mm
  • Series
    NU200
  • Weight
    7.5 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176402890
  • UPC_NO
    029176402890
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text