Motion
NU220ETC3
NSK Light Cylindrical Roller Bearing, 100 mm Dia Bore, 180 mm OD, 1 Row, 34 mm W, 305000 N Dynamic/305000 N Static Load
MI ITEM #00125796
MFR #NU220ETC3
Your Price$828.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 100 mm Dia Bore, 180 mm OD, 1 Row, 34 mm W, 305000 N Dynamic/305000 N Static Load
MI ITEM #00125796
MFR #NU220ETC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$828.75/each(List $994.50)

Overview

Mfr description
NU 220 ETC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4300 rpm
  • Maximum RPM (Grease)
    3600 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    34 mm
  • Outer Ring Width
    34 mm
  • Fillet Radius
    2 mm
  • Series
    22
  • Weight
    7.5 lbs
  • Manufacturer Upc Number
    029176402906
  • UPC_NO
    029176402906
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text