Motion
NU238EM
NSK Light Cylindrical Roller Bearing, 190 mm Dia Bore, 340 mm OD, 1 Row, 55 mm W, 855000 N Dynamic/955000 N Static Load
MI ITEM #00125862
MFR #NU238EM
Your Price$5,766.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 190 mm Dia Bore, 340 mm OD, 1 Row, 55 mm W, 855000 N Dynamic/955000 N Static Load
MI ITEM #00125862
MFR #NU238EM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$5,766.53/each(List $6,919.84)

Overview

Mfr description
NU238EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2200 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    49.6 lbs
  • Manufacturer Upc Number
    029176727573
  • UPC_NO
    029176727573
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text