Overview
Mfr description
NU 244 M BEARING
Specifications
- Bore TypeStraight
- Number Of Rows1
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage MaterialMachined Brass
- Closure TypeOpen
- Weight82.67 lbs
- Manufacturer Upc Number029176069987
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data