Motion
NU248M
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 72 mm W
MI ITEM #00125875
MFR #NU248M
List Price$17,457.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 72 mm W
MI ITEM #00125875
MFR #NU248M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,457.63/each for your price

Overview

Mfr description
NU 248 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    1600 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    72 mm
  • Outer Ring Width
    72 mm
  • Fillet Radius
    3 mm
  • Series
    2
  • Weight
    111.11 lbs
  • Manufacturer Upc Number
    029176404504
  • UPC_NO
    029176404504
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text