Motion
NU 248 MA

SKF
NU 248 MA

Cylindrical roller bearings, single row - Straight, 240 mm ID, 440 mm OD, 72 mm Width
MI ITEM #00125876
MFR #NU 248 MA
Price$19,615.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 248 MA

Cylindrical roller bearings, single row - Straight, 240 mm ID, 440 mm OD, 72 mm Width
MI ITEM #00125876
MFR #NU 248 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,615.41/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577108883
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316577108883

Overview

Mfr description
NU 248 ECMA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text