Motion
NU304W
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00125899
MFR #NU304W
Price$132.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00125899
MFR #NU304W

Mfr description
NU 304 W BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    52 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Flanges on Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176103087
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU300
  • UPC_NO
    029176103087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)