Motion
N312ET
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00125913
MFR #N312ET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00125913
MFR #N312ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N 312 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Closure Type
    Open
  • Weight
    3.88 lbs
  • Manufacturer Upc Number
    029176070396
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text