Motion
NU304M
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
MI ITEM #00125922
MFR #NU304M
List Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
MI ITEM #00125922
MFR #NU304M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.88/each for your price

Overview

Mfr description
NU 304 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Flanges on Outer Ring
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Max Rpm
    13000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    NU300
  • Weight
    0.44 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176404603
  • UPC_NO
    029176404603
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text