Motion
NU332EMC3
NSK Medium Cylindrical Roller Bearing, 160 mm Dia Bore, 340 mm OD, 1 Row, 68 mm W, 106000 N Dynamic/105000 N Static Load
Mi Item #00125961
MFR #NU332EMC3
Price$8,750.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 160 mm Dia Bore, 340 mm OD, 1 Row, 68 mm W, 106000 N Dynamic/105000 N Static Load
Mi Item #00125961
MFR #NU332EMC3

Mfr description
NU 332 EM C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,750.51/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    68 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm
  • Weight
    69.45 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176023569
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176023569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)