Motion
NU410M
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
MI ITEM #00126000
MFR #NU410M
Price$640.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 50 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 129000 N Dynamic/124000 N Static Load
MI ITEM #00126000
MFR #NU410M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$640.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    4.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176075636
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176075636

Overview

Mfr description
NU 410 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text