Motion
NU 410 J

SKF
NU 410 J

Cylindrical Roller Bearing - Straight, 50 mm ID, 130 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126002
MFR #NU 410 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 410 J

Cylindrical Roller Bearing - Straight, 50 mm ID, 130 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126002
MFR #NU 410 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    4.52 lbs

Details

  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NU4
  • UPC_NO
    7316577012807

Overview

Mfr description
NU 410 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text