Motion
NU415W
Cylindrical Roller Bearing - Straight, 75 mm ID, 190 mm OD, 45 mm Width
Mi Item #00126012
MFR #NU415W
Price$1,203.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 190 mm OD, 45 mm Width
Mi Item #00126012
MFR #NU415W

Mfr description
NU 415 W BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,203.50/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    15.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176070044
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176070044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)