Motion
NU419MC4
NSK Heavy Cylindrical Roller Bearing, 95 mm Dia Bore, 240 mm OD, 1 Row, 55 mm W, 400000 N Dynamic/445000 N Static Load
Mi Item #00126034
MFR #NU419MC4
Price$2,648.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 95 mm Dia Bore, 240 mm OD, 1 Row, 55 mm W, 400000 N Dynamic/445000 N Static Load
Mi Item #00126034
MFR #NU419MC4

Mfr description
NU 419 MC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,648.70/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    240 mm
  • Weight
    29.98 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176405778
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176405778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)