Motion
NU1005M
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 47 mm Width, CN Internal Clearance
MI ITEM #00126056
MFR #NU1005M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 47 mm Width, CN Internal Clearance
MI ITEM #00126056
MFR #NU1005M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU1005M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    18000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    12 mm
  • Outer Ring Width
    12 mm
  • Series
    10
  • Weight
    0.21 lbs
  • Manufacturer Upc Number
    029176401664
  • UPC_NO
    029176401664
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text