Motion
NU1006M
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 55 mm OD, 13 mm Width, CN Internal Clearance
Mi Item #00126060
MFR #NU1006M
Price$248.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 55 mm OD, 13 mm Width, CN Internal Clearance
Mi Item #00126060
MFR #NU1006M

Mfr description
NU1006M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width
    13 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176071409
  • Max Rpm
    22000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    15000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    10
  • UPC_NO
    029176071409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)