Motion
NU1007M
Cylindrical Roller Bearing - Straight, 35 mm ID, 62 mm OD, 62 mm Width, CN Internal Clearance
MI ITEM #00126066
MFR #NU1007M
Price$304.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 62 mm OD, 62 mm Width, CN Internal Clearance
MI ITEM #00126066
MFR #NU1007M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.02/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.4 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176401671
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    13000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401671

Overview

Mfr description
NU 1007 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text