Motion
NU1010M
Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #00126080
MFR #NU1010M
Price$462.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #00126080
MFR #NU1010M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    0.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176401718
  • Maximum RPM (Grease)
    8000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401718

Overview

Mfr description
NU 1010 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text