Motion
NU1013M
Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 18 mm Width, C0 Internal Clearance
Mi Item #00126096
MFR #NU1013M
Price$536.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 18 mm Width, C0 Internal Clearance
Mi Item #00126096
MFR #NU1013M

Mfr description
NU 1013 M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.85/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0394 in
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm
  • Precision Rating
    Not Rated
  • Weight
    1.06 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176071430
  • Max Rpm
    17600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    N1000
  • UPC_NO
    029176071430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)