Motion
NU1015M
Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 115 mm Width
MI ITEM #00126105
MFR #NU1015M
Price$573.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 115 mm Width
MI ITEM #00126105
MFR #NU1015M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$573.69/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    115 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176401787
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176401787

Overview

Mfr description
NU 1015 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text