Motion
NU1016M
Cylindrical Roller Bearing - Straight, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #00126109
MFR #NU1016M
Your Price$827.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #00126109
MFR #NU1016M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$827.99/each(List $993.58)

Overview

Mfr description
NU 1016 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6300 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.1 mm
  • Series
    10
  • Weight
    2.09 lbs
  • Manufacturer Upc Number
    029176071447
  • UPC_NO
    029176071447
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text