Motion
NU1017M
NSK Extra Light Cylindrical Roller Bearing, 85 mm Dia Bore, 130 mm OD, 1 Row, 22 mm W, 74500 N Dynamic/95500 N Static Load
Mi Item #00126113
MFR #NU1017M
Price$822.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 85 mm Dia Bore, 130 mm OD, 1 Row, 22 mm W, 74500 N Dynamic/95500 N Static Load
Mi Item #00126113
MFR #NU1017M

Mfr description
NU 1017 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.80/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    2.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176401817
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)