Motion
NU1018M
NSK Extra Light Cylindrical Roller Bearing, 90 mm Dia Bore, 140 mm OD, 1 Row, 24 mm W, 88000 N Dynamic/114000 N Static Load
MI ITEM #00126117
MFR #NU1018M
List Price$1,153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 90 mm Dia Bore, 140 mm OD, 1 Row, 24 mm W, 88000 N Dynamic/114000 N Static Load
MI ITEM #00126117
MFR #NU1018M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,153.77/each for your price

Overview

Mfr description
NU 1018 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5600 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Fillet Radius
    1.5 mm
  • Series
    10
  • Weight
    2.98 lbs
  • Manufacturer Upc Number
    029176401831
  • UPC_NO
    029176401831
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text