Motion
NU 418 J

SKF
NU 418 J

Cylindrical Roller Bearing - Straight, 90 mm ID, 225 mm OD, 54 mm Width
MI ITEM #00126123
MFR #NU 418 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 418 J

Cylindrical Roller Bearing - Straight, 90 mm ID, 225 mm OD, 54 mm Width
MI ITEM #00126123
MFR #NU 418 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU 418 J BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Operating Temperature Range
    Maximum 302 °F
  • Max Rpm
    4000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    NU
  • Weight
    22.97 lbs
  • Manufacturer Upc Number
    7316577012845
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text