Motion
NU 1020 ML

SKF
NU 1020 ML

Cylindrical roller bearings, single row - Straight, 100 mm ID, 150 mm OD, 24 mm Width, C0 Internal Clearance
MI ITEM #00126128
MFR #NU 1020 ML
Your Price$1,243.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1020 ML

Cylindrical roller bearings, single row - Straight, 100 mm ID, 150 mm OD, 24 mm Width, C0 Internal Clearance
MI ITEM #00126128
MFR #NU 1020 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,243.37/each(List $1,492.05)

Overview

Mfr description
NU 1020 ML BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Not Lubricated
  • Seal Type
    Open
  • Max Rpm
    7500 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    1.5 mm
  • Series
    10
  • Weight
    3.35 lbs
  • Manufacturer Upc Number
    7316577660336
  • UPC_NO
    7316577660336
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text