Motion
NU1020MC3
NSK Extra Light Cylindrical Roller Bearing, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
Mi Item #00126132
MFR #NU1020MC3
Price$991.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 100 mm Dia Bore, 150 mm OD, 1 Row, 24 mm W, 93000 N Dynamic/126000 N Static Load
Mi Item #00126132
MFR #NU1020MC3

Mfr description
NU1020MC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$991.36/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    3.24 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176401886
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)