Motion
NU1022M
NSK Extra Light Cylindrical Roller Bearing, 110 mm Dia Bore, 170 mm OD, 1 Row, 28 mm W, 131000 N Dynamic/174000 N Static Load
Mi Item #00126141
MFR #NU1022M
Price$1,881.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 110 mm Dia Bore, 170 mm OD, 1 Row, 28 mm W, 131000 N Dynamic/174000 N Static Load
Mi Item #00126141
MFR #NU1022M

Mfr description
NU 1022 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,881.78/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    5 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176401923
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)