Motion
NU 1022 ML

SKF
NU 1022 ML

Cylindrical roller bearings, single row
MI ITEM #00126142
MFR #NU 1022 ML
Price$1,975.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1022 ML

Cylindrical roller bearings, single row
MI ITEM #00126142
MFR #NU 1022 ML

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,975.47/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    5.17 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577728791
  • Material Element
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    10
  • UPC_NO
    7316577728791

Overview

Mfr description
NU 1022 ML BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text