Motion
NU 1028 ML

SKF
NU 1028 ML

Cylindrical roller bearings, single row
Mi Item #00126159
MFR #NU 1028 ML
Price$2,236.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1028 ML

Cylindrical roller bearings, single row
Mi Item #00126159
MFR #NU 1028 ML

Mfr description
NU 1028 ML BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.54/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    9.21 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577727466
  • Material Element
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    10
  • UPC_NO
    7316577727466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)