Motion
NU1040M
Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width
MI ITEM #00126189
MFR #NU1040M
Your Price$4,782.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width
MI ITEM #00126189
MFR #NU1040M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,782.29/each(List $7,173.43)

Overview

Mfr description
NU1040M CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Weight
    29.76 lbs
  • Manufacturer Upc Number
    029176402081
  • UPC_NO
    029176402081
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text