Motion
NU1044M
Cylindrical Roller Bearing - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #00126198
MFR #NU1044M
Price$7,170.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #00126198
MFR #NU1044M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,170.07/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    56 mm
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm
  • Weight
    52.91 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176087547
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176087547

Overview

Mfr description
NU 1044 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text