Motion
NU2206WC3
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, C3 Internal Clearance
Mi Item #00126251
MFR #NU2206WC3
Price$143.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, C3 Internal Clearance
Mi Item #00126251
MFR #NU2206WC3

Mfr description
NU2206WC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.57 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176033766
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)