Motion
NU2207ET
NSK Light Wide Cylindrical Roller Bearing, 35 mm Dia Bore, 72 mm OD, 1 Row, 23 mm W, 71000 N Dynamic/65500 N Static Load
MI ITEM #00126269
MFR #NU2207ET
Price$192.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 35 mm Dia Bore, 72 mm OD, 1 Row, 23 mm W, 71000 N Dynamic/65500 N Static Load
MI ITEM #00126269
MFR #NU2207ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176070235
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176070235

Overview

Mfr description
NU 2207 ET BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text