Motion
NU2214ET
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126337
MFR #NU2214ET
Price$429.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126337
MFR #NU2214ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$429.03/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm
  • Weight
    3.35 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176070211
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176070211

Overview

Mfr description
NU 2214 ET BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text