Motion
NU2215ET
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126343
MFR #NU2215ET
List Price$926.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #00126343
MFR #NU2215ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$926.10/each for your price

Overview

Mfr description
NU 2215 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5300 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Fillet Radius
    1.5 mm
  • Series
    22
  • Weight
    3.86 lbs
  • Manufacturer Upc Number
    029176403118
  • UPC_NO
    029176403118
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text