Motion
NU2215W
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00126349
MFR #NU2215W
Your Price$537.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00126349
MFR #NU2215W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$537.28/each(List $671.59)

Overview

Mfr description
NU 2215 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    3.44 lbs
  • Manufacturer Upc Number
    029176023842
  • UPC_NO
    029176023842
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text